1/2 in. Poly Pipe Clamp

Part #PF34253  |  Item #760252  |  Manufacturer Part #34253

$0.30 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides fast and easy installation and support for all types of piping
  • Permits quick pipe cooling and reduces water noise
  • Design allows piping to be flush mounted to the wall and joists
  • Can be used with hydronic heating systems
  • Copper tube size
  • Polypropylene construction

Specifications

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: Polypropylene

Outside Diameter: 13/16 in

Type: PF34253