1/2 in. Stainless Steel Hose Clamp for 7/8 - 2-3/8 in.
1/2 in. Stainless Steel Hose Clamp for 7/8 - 2-3/8 in.
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Band and housing are 1/2" design 201-301 stainless steel
- Made in the USA
- Standard duty 5/16" hex head 410 stainless steel screws
Specifications
- Diameter:
- 2-3/8 in
- Fits Pipe Size:
- 7/8 in - 2-3/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 1/2 in