1/2 - 1-1/16 in. Stainless Steel Hose Clamp

You last purchased this on
 
PROFLO®

PFSSHC67 Series 1/2 - 1-1/16 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFSSHC67 Series 1/2 - 1-1/16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #PFSSHC6710
  • Item #1097684
  • Manufacturer Part #6710151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Band and housing are 1/2" design 201-301 stainless steel
  • Made in the USA
  • Standard duty 5/16" hex head 410 stainless steel screws
  • Requires Certification

Specifications

Collection:
PFSSHC67 Series
Fits Pipe Size:
1/2 in - 1-1/16 in
Material:
Stainless Steel
Material Type:
201, 301, 410
NSF Certified:
No
Size:
10 in
Width:
1/2 in