1/2 in. Bronze Sweat No Kink Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in. Bronze Sweat No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Bronze Sweat No Kink Hose Bibb

  • Fast #
  • Part #PFX104DC
  • Item #7515655
  • Manufacturer Part #PFX104DC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use on heating applications
  • Includes bronze nut and elbow
  • Hose bibb
  • Max Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Zinc Alloy
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
160
No Kink:
Yes
Pressure - Maximum:
125 psi
Valve Size:
1/2 in
WaterSense Labeled:
No