1/2 x 3/8 in. Sweat x Compression Knob Angle Supply Stop Valve in Polished Chrome
1/2 x 3/8 in. Sweat x Compression Knob Angle Supply Stop Valve in Polished Chrome
-
Pick Up: 51 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. x 3/8 in. sweat x compression end connections
- Machined in one piece from extruded brass bar stock
- Brass angle stop valve with multi-turn knob handle
- NSF 372
- Operating temperature 40 to 160° F
- ASME A112.18.1
- Operating pressure 125 psi maximum
- CUPC approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Knob Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Width:
- 2 in
- cUPC Certified:
- Yes