1/2 x 3/8 in. Sweat x Compression Oval Straight Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Sweat x Compression Oval Straight Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. x 3/8 in. sweat x compression end connections
- CUPC approved
- Brass straight stop valve with multi-turn knob handle
- ASME A112.18.1
- NSF 372
- Operating temperature 40 to 160° F
- Operating pressure 125 psi maximum
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 14-2010a, NSF 372-2022, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes