Trap Primer Valve (Primes 3 or 4 Floor Drains)
This product has been replaced by
Manufacturer Part #PFTP1500
Trap Primer Valve (Primes 3 or 4 Floor Drains)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure drop of 5 to 10 psig (35 to 70 kPa) required to activate the priming valve
- Operating range: 35 to 75 psig (245 to 525 kPa)
- Primes 3 or 4 floor drains
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Product Type:
- Valve