DESCRIPTION

  • Connection: 1/2" x 1/2" FIP
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 1/2 x 1/2 in. FIP Stainless Steel Sink Connector

PF14630

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
20 in
Material
Stainless Steel

Starting at
$7.99
EACH
  • QUANTITY