1/2 in. Forged Brass Male x Flare Lever Handle Gas Ball Valve

You last purchased this on
 
PROFLO®

PFR602 Series 1/2 in. Forged Brass Male x Flare Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFR602 Series 1/2 in. Forged Brass Male x Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #PFR602MDD
  • Item #286366
  • Manufacturer Part #R602MDD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL Listed
  • Coated aluminum handle
  • Heavy forged brass construction
  • Requires Certification

Specifications

ANSI:
ANSI B2.1, ANSI Z21.15-1989
Collection:
PFR602 Series
End Connection 1:
Male
End Connection 2:
Flare
End Connections:
Male x Flare
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
1-11/50 in
IAPMO Listed -:
Yes
Length:
2-11/25 in
Material:
Forged Brass
Maximum Temperature:
175
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
WaterSense Labeled:
No