• Cart

PROFLO® 1/2 x 1/2 in. Plastic FIP Sink Connector PFXPL1F

DESCRIPTION

PROFLO® 1/2 x 1/2 in. Plastic FIP Sink Connector

PFXPL1F

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16 in
Maximum Temperature
158
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS