12 x 12 in. Universal Access Door in Stainless Steel

You last purchased this on
 
PROFLO®

12 x 12 in. Universal Access Door in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 x 12 in. Universal Access Door in Stainless Steel

  • Fast #
  • Part #PF1212SSAD
  • Item #1661267
  • Manufacturer Part #PF1212SSAD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Concealed rod hinge
  • Not fire rated
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
16 ga
Length:
12 in
MA Approved -:
No
Material:
Metal
Panel Door Plate Type:
Universal Access Door
Size:
12 in x 12 in
Type:
PF1212SSAD
WaterSense Labeled:
No
Width:
12 in