1/2 x 3-1/4 in. Auto Trap Primer Valve for 10 Floor Drains

This product has been replaced by

PROFLO® 4-1/8 in. Trap Primer
PROFLO® 1/2 x 4-1/8 in. Trap Primer
Manufacturer Part #M3-500-NPB
You last purchased this on
 
PROFLO®

1/2 x 3-1/4 in. Auto Trap Primer Valve for 10 Floor Drains

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® 4-1/8 in. Trap Primer
PROFLO® 1/2 x 4-1/8 in. Trap Primer
Manufacturer Part #M3-500-NPB
PROFLO®

1/2 x 3-1/4 in. Auto Trap Primer Valve for 10 Floor Drains

  • Fast #
  • Part #PFTP1500
  • Item #7506961
  • Manufacturer Part #PFTP1500
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure drop of 3 PSIG (20 kPA) required to activate the priming valve
  • Operating range: 20 to 80 PSIG (138 to 552 kPa)
  • Primes up to 10 floor drains
  • Requires Certification

Specifications

Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
No
IAPMO Listed -:
Yes
Insulated:
No
Length:
3-1/4 in
Material:
Brass
Number of Pieces:
1 Piece
Plug Included:
No
Product Type:
Valve
Valve Body Material:
Brass
WaterSense Labeled:
No