1/2 x 3/4 in. OD Tube x MIP Brass Compression Adapter

You last purchased this on
 
PROFLO®

1/2 x 3/4 in. OD Tube x MIP Brass Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/4 in. OD Tube x MIP Brass Compression Adapter

  • Fast #
  • Part #PFXMCUDFN
  • Item #5050917
  • Manufacturer Part #B68812X
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Designed for use with aluminum, copper and plastic tubing
  • NSF 372
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • Manufactured with dry seal pipe threads
  • Includes compression nut and sleeve
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged:
Yes
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Type:
PFXMCUDFN
WaterSense Labeled:
No