1/2 x 3/8 x 3/8 in. FIPS x OD Compression x OD Compression Oval Angle Supply Stop Valve in Polished Chrome
1/2 x 3/8 x 3/8 in. FIPS x OD Compression x OD Compression Oval Angle Supply Stop Valve in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. x 3/8 in. FIP x compression end connections
- Machined in one piece from extruded brass bar stock
- Brass angle (dual outlet) stop valve with multi-turn knob handle
- NSF 372
- Operating temperature 40 to 160° F
- ASME A112.18.1
- Operating pressure 125 psi maximum
- CUPC approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- FIPS x OD Compression x OD Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372 2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes