1/2 x 4 in. Brass Nipple

Part #PFXCHNDP  |  Item #4468584

$14.76 EACH
(Pricing is for 4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 1/2 in NPT
  • Nipple Length: 4 in (straight)
  • ASTM Specification: ASTM B-584

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372-2016

Type: PFXCHNDP

WaterSense Labeled: No