1/2 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
PFX146 1/2 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
Frequently Purchased Together
Product Details
- Heavy duty sealing washers snap into place
- Plastic ballcock nuts have wings for hand tightening only
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- ASME A112.18.6-2009
- CSA B125.6-09
- Operating temperature: 40°F - 160°F
- Max Pressure: 125 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No