PROFLO®

1.28 gpf Round Complete Toilet in White

Part #PFCT100HEWH  |  Manufacturer Part #PFCT100HEWH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in size: 12"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 29-3/4 in

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: PFCT100HEWH

WaterSense Labeled: Yes

Width: 15-3/4 in