• Cart

DESCRIPTION

  • 12V DC Backup pump w/vertical float switch
  • 2 Amp AC battery charger with 10 ft cord
  • Battery sold separately
  • Pre-assembled system includes primary cast iron sump pump and 1 1/2" check valve (PFCVJH)

PROFLO® 12V 3/10 HP Battery Back Up Pump System With Pf92341

PF92941

Horsepower:

3/10 hp

SPECIFICATIONS

AMP
2
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Horsepower
3/10 hp
Material
Cast Iron, Plastic
Material Type
Thermoplastic
Power Source
AC, Battery
Volts
12V

$681.63
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment