DESCRIPTION

  • Twelve volts DC back up pump with vertical float switch
  • Includes alarm/control panel with fuse
  • Includes thermoplastic battery box
  • Two Amp AC battery charger with 10' cord
  • Battery sold separately
  • Mounting hardware included

PROFLO® 12V Battery Back Up Pump Only Kit

PF92910

Manufacturer Part #: 92910

Volts:

12V

SPECIFICATIONS

AMP
2
Cord Length
10 ft
Discharge
1-1/2 in
End Connections
FNPT
Flow Rate
23 gpm
Maximum Feet of Head
20
Power Source
Battery
Type
PF92910
Volts
12V

Print

Frequently Purchased Together

+
+

This Item: PROFLO® 12V Battery Back Up Pump Only Kit