1/3 HP 120V Cast Iron Effluent Tethered Sewage Pump
1/3 HP 120V Cast Iron Effluent Tethered Sewage Pump
Frequently Purchased Together
Product Details
- Handles 5/8" solids
- Features 1/3 hp permanent split capacitor motor
- For typical residential and commercial applications
- Amps: 7.6
- Discharge: 1-1/2" FNPT
- Flow Rate: 60 gpm
- Max Head: 25'
- Cast aluminum, non-clogging vortex impeller
- Cord Length: 10'
- Power Source: AC
Specifications
- AMP:
- 7.6
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Horsepower:
- 1/3 hp
- Maximum Feet of Head:
- 25
- Volts:
- 120V