DESCRIPTION

  • Cord Length: 10'
  • For typical residential and commercial applications
  • Includes installed plastic pump base, check valve and discharge pipe
  • Maximum head of 25'
  • 1/3 Hp permanent split capacitor motor
  • Vertical automatic float switch
  • Glass reinforced nylon impeller
  • General water transfer, fountains and ponds, farm use, basement drainage

PROFLO® 1/3 hp Cast Iron Pump with PVC Base Pipe

PFTG92352P

Manufacturer Part #: PFTG92352P

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
7.6
CSA Certified
Yes
Cord Length
10 ft
Discharge
1-1/2 in
End Connections
FNPT
Flow Rate
60 gpm
Horsepower
1/3 hp
Maximum Feet of Head
25
Power Source
Electric
Pump Application
Sump
Pump Body Material
Cast Iron
RPM
1750
Type
PFTG92352P
UL Listed
Yes
Watts
912

Print