1/3 HP 120V Thermoplastic Submersible Sump Pump with Base
1/3 HP 120V Thermoplastic Submersible Sump Pump with Base
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Submersible sump pump for typical residential and commercial application
- Comes with 10 ft power cord
- 1/3 hp thermoplastic automatic sump pump with side discharge tethered float
- Amps: 4.1
- Max Head: 25'
- Flow Rate: 40 gpm
- Handles 1/8 in solid
- Wide Angle Mechanical Float Switch, Pump Mounted
- Power Source: AC
- Discharge: 1-1/4" - 1-1/2"
Specifications
- AMP:
- 4.1
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Height:
- 12-1/8 in
- Horsepower:
- 1/3 hp
- Impeller:
- Glass Reinforced Nylon
- Maximum Feet of Head:
- 25
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- RPM:
- 1750
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 486 W