1/3 HP 120V Thermoplastic Submersible Sump Pump

You last purchased this on
 
PROFLO®

1/3 HP 120V Thermoplastic Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/3 HP 120V Thermoplastic Submersible Sump Pump

  • Fast #
  • Part #PF92370
  • Item #4196759
  • Manufacturer Part #PF92370
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • General water transfer, fountains and ponds, farm use, basement drainage
  • Max Head: 25'
  • For typical residential and commercial applications
  • Material: Thermoplastic
  • Discharge: 1-1/2"
  • Power Source: AC
  • Amps: 4.1
  • Flow Rate: 48 gpm
  • Cord Length: 10'
  • Requires Certification

Specifications

AMP:
4.1
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Horsepower:
1/3 hp
Maximum Feet of Head:
25
Product Type:
Submersible
Pump Body Material:
Thermoplastic
RPM:
3450
UL Listed:
UL 778
Volts:
120V
WaterSense Labeled:
No
Watts:
492 W