1/4 - 5/8 in. Stainless Steel Hose Clamp
1/4 - 5/8 in. Stainless Steel Hose Clamp
-
Pick Up: 40 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- With 1/4" high nickel grade stainless steel screw
- Band and housing are 5/16" high nickel grade stainless steel
- Micro series
- Made in the USA
- Easy to install in confined areas
- Constructed for small hose applications
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Fits Pipe Size:
- 1/4 in - 5/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 5/16 in