1/4 in. Brass Compression Needle Valve
1/4 in. Brass Compression Needle Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Max Pressure: 150 psi
- Tubing Diameter: 3/8" - 1" OD
- End Connection: Compression
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Valve Size:
- 1/4 in
- Valve Type:
- Self-Tapping Needle Valve
- WaterSense Labeled:
- No