3/8 in. Copper Clad Pipe Strap

You last purchased this on
 
PROFLO®

PF500 Series 3/8 in. Copper Clad Pipe Strap

  • Fast #
  • Part #PF500B
  • Item #760316
  • Manufacturer Part #50014
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF500 Series 3/8 in. Copper Clad Pipe Strap

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 hole design
  • Copper clad steel construction
  • Requires Certification

Specifications

Application:
Rigid Copper Pipe
Collection:
PF500 Series
Diameter - Inside 1:
19/100 in
Fits Pipe Size:
3/8 in
Gauge (metal):
24 ga
Height:
41/100 in
Length:
1-16/25 in
Material:
Copper Clad
Number of Holes:
2 Hole
Product Type:
Pipe Strap
UL Listed:
No
Weight:
0.007 lb
Width:
1/2 in