1/4 in. OD Compression Tube Brass Sleeve

Part #PFCSBN  |  Item #5050946  |  Manufacturer Part #B604

$0.25 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #PFCSBN | Item #5050946 | Mfr. Part #B604

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.25 /EACH

    Added to your cart. View Cart

Product Details

  • Pressure rating 300 psi
  • Little to no tube preparation
  • Compression fittings do not require flaring, soldering, or other types of tube preparation
  • Designed for use with aluminum, copper, and plastic tubing
  • Max Temperature: 250°F
  • ANSI 372
  • NSF 372

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

Clean Bagged: Yes

End Connection 1: Compression

End Connections: Compression

Fits Pipe Size: 1/4 in

Fitting Type: Sleeve

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -65 to 250 Deg F

Type: PFCSBN

WaterSense Labeled: No