1/4 in. OD Tube Brass Compression Cap

Part #PFXCCBN  |  Item #5050935  |  Manufacturer Part #B61CP4X

$2.72 EACH
(Pricing is for 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #PFXCCBN | Item #5050935 | Mfr. Part #B61CP4X

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.72 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #PFXCCCN | Item #5050940 | Mfr. Part #B61CP6X

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.79 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #PFXCCDN | Item #5050945 | Mfr. Part #B61CP8X

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.48 /EACH

    Added to your cart. View Cart
  • 5/8 in

    Part #PFXCCEN | Item #5050951 | Mfr. Part #B61CP10X

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.83 /EACH

    Added to your cart. View Cart

Product Details

  • Designed to connect compression fittings for aluminum, copper and plastic tubing
  • Not recommended for steel tubing and not intended for use with gas of any kind
  • Max Temperature: 250°F
  • Max Pressure: 150 psi
  • ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Cap

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Type: PFXCCBN

WaterSense Labeled: No