1/4 in. Wrot Copper Solid Tube Strap

You last purchased this on
 
PROFLO®

1/4 in. Wrot Copper Solid Tube Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. Wrot Copper Solid Tube Strap

  • Fast #
  • Part #PFCTSB
  • Item #3402643
  • Manufacturer Part #PFCTSB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 hole design
  • Copper clad steel construction
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1/4 in
MA Approved -:
No
Material:
Copper
Pipe Capacity:
1/4 in
Type:
PFCTSB
WaterSense Labeled:
No