1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

  • Fast #
  • Part #PFC2110RW
  • Item #272655
  • Manufacturer Part #FC2110RW
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Individually bagged
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Diameter:
1/4 in
Length:
2-1/4 in
MA Approved -:
No
Material:
Steel
Size:
1/4 in x 2-1/4 in
WaterSense Labeled:
No