DESCRIPTION

  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel

PROFLO® Plomosa 15-1/2X20 in. Single Bowl Undercounter Stainless Steel Sink

PFUC303

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13-1/2 in x 18 in x 9 in
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16 in x 20-1/2 in
Sink Size Range
Less than 20 in

Starting at
$166.16
EACH
  • QUANTITY