15 gal. Fiberglass Polypropylene Composite Pump Tank
15 gal. Fiberglass Polypropylene Composite Pump Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrapped in continuous fiberglass and coated with epoxy resin
- Butyl diaphragm
- Injection molded dome with copolymer polypropylene shell
- Max Pressure: 125 psi
- 5 year warranty
- High pressure and helium tested
- Brass air valve with O-ring seal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CSA Certified:
- CSA 61-2018
- Capacity:
- 15 gal
- Coating:
- Epoxy
- Diameter:
- 16-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Height:
- 25-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Fiberglass
- Material Type:
- Polypropylene
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Rating:
- 120
- UL Listed:
- No