DESCRIPTION

  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications
  • Optional deck plate included
  • Two-function sprayer: stream and full spray

PROFLO® 1.5 gpm 1 or 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle

PFXC5150

Manufacturer Part #: PF

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-11/16 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
7-5/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Height
5-5/16 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Spout Type
Swivel
Supply Lines Included
No
Trim Only
No
UL Listed
No
Width
10 in

Print