• Cart

DESCRIPTION

  • Easy clean rubber nozzles

PROFLO® 1.5 gpm Showerhead

PFSHD15

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Material
Brass
WaterSense Labeled
Yes

Starting at
$29.37
EACH
  • QUANTITY