1/5 HP 120V Thermoplastic Submersible Utility Sump Pump
1/5 HP 120V Thermoplastic Submersible Utility Sump Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 108-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sleek design allows pump to fit in 6 in opening
- 10 ft power supply cord
- Tough thermoplastic construction
- Material: Thermoplastic
- Flow Rate: 26 gpm
- Discharge: 1-1/4"
- Max Head: 25'
- Built-in thermal overload protection for safety
Specifications
- AMP:
- 3.6
- Connection Type:
- MPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/4 in
- Height:
- 9-1/4 in
- Horsepower:
- 1/5 hp
- Impeller:
- Glass Reinforced Nylon
- Length:
- 5-7/8 in
- Maximum Feet of Head:
- 25
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- RPM:
- 3450
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 432 W