15 in. No Hub Cast Iron Stainless Steel Coupling
15 in. No Hub Cast Iron Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 304 stainless steel shield with neoprene gasket
- 3/8" hex-head screw designed for 120 lbs. of installation torque
- Heavy Duty
- Cast iron construction
- Made in USA
- Includes 6 clamps per coupling
- Used to connect no hub cast iron pipe
Specifications
- ASTM:
- ASTM C-1277, ASTM C1540-2018 (excluding Annex A1), ASTM C-564
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight, Coupling
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 300
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- Schedule Class:
- Standard
- WaterSense Labeled:
- No