DESCRIPTION
- 23 Gauge available with 1 or 2 faucet holes
- Self-rimming
- Sink clips included
- Undercoated and padded for quiet operation
PROFLO® 15 X 15 In. 23 Gauge Stainless Steel Bar Sink
PFSR15156
Faucet Installation:
SPECIFICATIONS
- ADA Compliant
- Yes
- Bowl Size Single Or Left
- 10 in x 10 in x 5 1/2 in
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 1 Hole
- Gauge
- 23
- Installation Type
- Drop-In
- Material
- Stainless Steel
- Number Of Bowls
- 1
- Overall Sink Size
- 15 in x 15 in x 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday