DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

150# Threaded Carbon Steel Flange

PRFTF1

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Flange Type
Raised Face, Threaded
Material
Carbon Steel
Pressure Class
150#
Size
5 in x 5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday