DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

PROFLO 150# Threaded Carbon Steel Raised Face Flange

PRFTFN

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Flange Type
Raised Face, Threaded
Material
Carbon Steel
Pressure Class
150#
Size
3-1/2 in x 3-1/2 in