DESCRIPTION

PROFLO 1500# Weldneck Carbon Steel Standard Raised Face Flange

P1500RFWNF

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Bore Type
Standard Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
1500#
Size
2 in x 2 in