15/16 x 55/64 x 7/8 in. Male Threaded x Female Threaded Brass, EPDM and Polypropylene Aerator Tube (Pack of 6)

You last purchased this on
 
PROFLO®

15/16 x 55/64 x 7/8 in. Male Threaded x Female Threaded Brass, EPDM and Polypropylene Aerator Tube (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

15/16 x 55/64 x 7/8 in. Male Threaded x Female Threaded Brass, EPDM and Polypropylene Aerator Tube (Pack of 6)

  • Fast #
  • Part #PFX113175
  • Item #3716026
  • Manufacturer Part #113175
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Soft aerated flow
  • Dual thread: 15/16" (23.8mm) Male X 55/64" (21.8mm) Female
  • Patented 3-screen slotted design provides a splash-free stream, well aerated and soft touch
  • Package quantity of 6
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Faucet Part Type:
Aerator Tube
Fitting Size 1:
15/16 in
Fitting Size 2:
55/64 in
Fitting Sizes:
15/16 in x 55/64 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
23/32 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7/8 in
Material:
Brass, Plastic, Rubber
Material Type:
EPDM, Polypropylene
Maximum Temperature:
150
NSF Certified:
No
Package Quantity:
Pack of 6
Pressure - Maximum:
125 psi
Trim Only:
No
UL Listed:
No
Width:
15/16 in