DESCRIPTION

  • For use with PFUC307
  • Protective bumpers and feet

PROFLO® 16-9/10 in. Basin Grid

PFG1917

Length:

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
16-1/16 in
Material
Stainless Steel
Width
18-1/4 in

Starting at
$62.89
EACH
  • QUANTITY

DOCUMENTS