16 x 1-1/2 in. Grab Bar in Satin Stainless Steel
16 x 1-1/2 in. Grab Bar in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes six 2" self tapping #10 stainless steel screws
- Satin finish
- WingIts® fastener compatible
- Exposed screws
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Diameter:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Exposed Screw
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Overall Width:
- 19 in
- WaterSense Labeled:
- No
- Weight Capacity:
- 250 lb