DESCRIPTION

  • 18 gauge stainless steel
  • Brushed satin
  • Includes mounting clips and paper template; digital templates available
  • Left bowl depth: 8 1/2"
  • Optional Accessories: Brass disposer flange and stopper: MB132974 or MB132978; Bottom grid, large: PFG1714; Bottom grid, small: PFG1012
  • Overall size: 32" x 18"
  • Right bowl depth: 7"
  • Sink strainer sold separately
  • Undercoated and padded for quiet operation

PROFLO 16 x 18 in. Undercounter Kitchen Sink

PFUO901

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
32 in x 18 in x 8 1/2 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
16 in X 18 in
Right Bowl Size
32 in x 18 in x 7 in

Starting at
Call for Pricing
  • QUANTITY