DESCRIPTION

  • DFU rating: 160
  • For venting 4" DWV and smaller
  • Includes screening on air inlets to protect the seal
  • Made in the USA
  • With 2" x 3" SCH 40 adapter

PROFLO® 160 DFU Air Vent with 2 - 3 in. PVC Adapter

PFAAV160

Color Finish

 

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM D-2661, ASTM D-2665
Color Finish
White
Fits Pipe Size
2 in - 3 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
$43.92
EACH
  • QUANTITY

DOCUMENTS