DESCRIPTION

  • For use with PFSR2522 Series, PFUC301
  • Protective bumpers and feet

PROFLO® 17-1/2 x 12-1/4 in. Basin Rack/Grid

PFG1712

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
12-1/4 in
Material
Stainless Steel
Width
17-1/2 in

Starting at
$55.25
EACH
  • QUANTITY

DOCUMENTS