DESCRIPTION

  • Brass construction
  • Chrome plated
  • Includes cover tube
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 17 Gauge Sink Trap with Cover Tube for Copper Chrome

PFSTB103

Inside Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Copper

Starting at
$95.3
EACH
  • QUANTITY

DOCUMENTS