DESCRIPTION

  • Brass construction
  • Chrome plated
  • Includes cover tube

PROFLO® 17 Gauge Sink Trap with Cover Tube for PVC Chrome

PFSTB102

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$76.75
EACH
  • QUANTITY

DOCUMENTS