DESCRIPTION

  • Self-rimming
  • Sink clips included
  • Sink strainer sold separately
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 17 x 23 in. 20 ga Stainless Steel Bar Sink

PFSR17227

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14 in x 15-3/4 in x 7 in
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17 in x 22 in
Sink Size Range
Less than 20 in

Starting at
$115.28
EACH
  • QUANTITY