• Cart

DESCRIPTION

  • Brass construction
  • Chrome Plated

PROFLO® 1-1/4 in. NPT Brass Nipple

PFXCHNH

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-584
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS